ANSI Type R Class 3 Two-Piece Rainsuit Set
- Mfr # 402ST-LM-5X
- Zoro # G024205150
product price:Â
$
80.55
/ea
Key Features
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402ST-LM-5X
- Zoro #
- G024205150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Hi-Vis Yellow
Description
Polyurethane coated woven polyester for enhanced durability and liquid resistance, Drawstring hood for adjustable coverage, Hook & loop sleeve adjustments for a secure, customizable fit, Ankle snap adjustments allows easy on/off over boots, Elastic waistband on pants provide a flexible fit, Cell phone and pass-through pockets for convenience, 2" retroreflective silver tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.