Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Value Mesh Vest
- Mfr # 588ET-LM-MD
- Zoro # G324207250
product price:Â
$
17.55
/ea
Key Features
Size
M
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 588ET-LM-MD
- Zoro #
- G324207250
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- M
Description
100% woven polyester mesh offers lightweight breathability , Zip front closure for easy on/off, External flap and cell phone pocket, 2 internal front pockets, and mic tab for convenient storage, 2" retroreflective two-tone tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.