Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Water-Resistant 3-Seasons Jacket, Inner Liner
- Mfr # 421ST-LM-3X
- Zoro # G924208152
product price:Â
$
86.85
/ea
Key Features
Color
Hi-Vis Yellow
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421ST-LM-3X
- Zoro #
- G924208152
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 3XL
Description
Woven polyester shell with 330g fleece lining for durable protection and heavyweight warmth in cold conditions, Zip-through collar front closure provides enhanced wind protection and insulation, 2 front zip slash, shoulder cell phone, inner right chest pockets and mic tab provide convenient storage, Systems Gear - Zips into all 431 Parkas, 2" retroreflective silver segmented tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.