Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Water-Resistant Bomber Jacket with Breakaway Snap Off Hood
- Mfr # 430PS-OB-2X
- Zoro # G324203412
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Hi-Vis Orange/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430PS-OB-2X
- Zoro #
- G324203412
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange/Black
Dimensions
- Size
- 2XL
Description
Thermal Tech jacket body with 200gsm insulation and 160gsm sleeve insulation (100% polyester) for advanced warmth, Water-resistant fabric with DWR acrylic coating for reliable protection against moisture and light precipitation, Inside right chest zippered cell phone pocket, Two exterior slash pockets are lined with brushed polyester tricot for warmth, Protects against temperatures as low as -22 DegF, Triple-needle stitching provides long-lasting durability, Rib knit cuffs and waistband for a secure fit, Removable snap-off hood offers adaptable coverage, Right chest zippered cell phone pocket and right shoulder mic tab provide secure device storage, 2 exterior slash pockets lined with brushed polyester tricot for added hand warmth and storage, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.