Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Waterproof 3-Seasons Parka, Outer Shell
- Mfr # 431ST-LB-5X
- Zoro # G524202369
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow/Black
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 431ST-LB-5X
- Zoro #
- G524202369
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- 5XL
Description
Woven polyester shell with mesh lining for lightweight durability and enhanced breathability, Detachable in-collar hood with drawstrings for adjustable coverage, Zip front closure with snap storm flap for secure fastening and added protection against wind and rain, Black bottom helps hide dirt, Chest cell phone, 2 storm flap pockets and mic tabs provide convenient storage, Systems Gear - All Systems Gear liners zip into the 431 Parka, 2" retroreflective silver tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.