Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Waterproof Bomber Jacket with Quilted Fleece Liner
- Mfr # 413GT-LB-4T
- Zoro # G524207784
product price:Â
$
90.49
/ea
Key Features
Size
4XLT
Color
Hi-Vis Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413GT-LB-4T
- Zoro #
- G524207784
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- 4XLT
Description
Woven polyester with quilted permanent liner provides durable protection and consistent insulation, Stand-up funnel collar for added neck protection and improved warmth retention, Detachable snap-off hood with drawstrings offers adaptable coverage, Hook & loop adjustable cuffs for a secure fit, Zip front closure for easy on/off, Black bottom helps hide dirt, Zippered cell phone chest pocket, internal front pockets, zippered waist pockets, and mic tabs provide convenient storage, 2" retroreflective tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.