Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Waterproof Parka with 3M Thinsulate Insulation
- Mfr # 433ST-LB-7X
- Zoro # G424207723
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow/Black
Size
7XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433ST-LB-7X
- Zoro #
- G424207723
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7XL
Details
- Color
- Hi-Vis Yellow/Black
Description
Woven polyester shell with 250g 3M Thinsulate insulation lining for durable protection and superior warmth without added bulk, Detachable 3M Thinsulate insulated drawstring hood for adjustable coverage, Zip front closure with snap storm flap for secure fastening and added protection against wind and rain, Black bottom helps hide dirt, Chest cell phone pocket and mic tab provide convenient device storage, 2 storm flap pockets offer secure storage, 2" retroreflective silver tape with 360 Deg reflective coverage enhances visibility , Meets ANSI/ISEA 107-2020 Type R Class 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.