Enhanced Visibility Five Pocket Mesh Vest
- Mfr # 500GT-GN-MD
- Zoro # G324208134
product price:Â
$
14.39
/ea
Key Features
Color
Green
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500GT-GN-MD
- Zoro #
- G324208134
- UPC #
- -
- Country of Origin
- China
- Color
- Green
Dimensions
- Size
- M
Description
100% polyester mesh construction offers lightweight breathability, Front zipper closure for easy on/off , 2 mic tabs & 5-pocket configuration (including clear credential pocket) provides convenient storage, 2" retroreflective two-tone tape enhances visibility, Non-ANSI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.