Enhanced Visibility Five Pocket Mesh Vest
- Mfr # 500GT-RD-XS
- Zoro # G324209773
product price:Â
$
14.39
/ea
Key Features
Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500GT-RD-XS
- Zoro #
- G324209773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XS
Details
- Color
- Red
Description
100% polyester mesh construction offers lightweight breathability, Front zipper closure for easy on/off , 2 mic tabs & 5-pocket configuration (including clear credential pocket) provides convenient storage, 2" retroreflective two-tone tape enhances visibility, Non-ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.