Safety Shirt, Polyester, Lime, 2XL
Mfr # 204CTLM-2X-LARGE LONG SLEEVE
Zoro # G003479954
product price: $39.19
/eaKey Features
Size
2XL
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204CTLM-2X-LARGE LONG SLEEVE
Zoro #
G003479954
UPC #
-
Country of Origin
Multiple
Dimensions
Size
2XL
Length
30 1/2 in
Sleeve Length
25 1/4 in
Maximum Chest Size
54 in
Details
Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Style
T-Shirt
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash
Pattern
Stripped
Fabric Weight
4.1 oz
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Moisture-Wicking
Yes
Description
Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 25 1/4 in, Size 2XL, Maximum Chest Size 54 in, Length 30 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.