Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shirt, Polyester, Lime, 4XL

  • Mfr # 104CTLM-4X-LARGE

  • Zoro # G903479887


product price: $39.99
/ea

Key Features

Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Fabric Weight
4.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104CTLM-4X-LARGE
Zoro #
G903479887
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
61 in
Sleeve Length
11 1/4 in
Length
31 1/2 in

Details

Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Fabric Weight
4.1 oz
Sleeve Type
Short
Style
T-Shirt
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Cleaning and Care Instructions
Home Wash
Moisture-Wicking
Yes
Pattern
Stripped

Description

Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Short, Sleeve Length 11 1/4 in, Size 4XL, Maximum Chest Size 61 in, Length 31 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.