Safety Shirt, Polyester, Lime, 4XL
Mfr # 204CTLM-4X-LARGE LONG SLEEVE
Zoro # G703479919
product price: $40.89
/eaKey Features
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Sleeve Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204CTLM-4X-LARGE LONG SLEEVE
Zoro #
G703479919
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Length
31 1/2 in
Maximum Chest Size
61 in
Sleeve Length
25 3/4 in
Details
Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Sleeve Type
Long
Pattern
Stripped
Style
T-Shirt
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Cleaning and Care Instructions
Home Wash
Fabric Weight
4.1 oz
Moisture-Wicking
Yes
Description
Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 25 3/4 in, Size 4XL, Maximum Chest Size 61 in, Length 31 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.