Zoro Homepage

Safety Shirt, Polyester, Lime, 5XL

  • Mfr # 104CTLM-5X-LARGE

  • Zoro # G603480015


product price: $39.99
/ea

Key Features

Material
Polyester
Color
Lime
Fit
Comfort Fit
Standards
ANSI/ISEA Type R Class 3 Compliant
Style
T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104CTLM-5X-LARGE
Zoro #
G603480015
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Maximum Chest Size
64 in
Sleeve Length
11 1/4 in
Length
31 1/2 in

Details

Item
Safety Shirt
Material
Polyester
Color
Lime
Fit
Comfort Fit
Standards
ANSI/ISEA Type R Class 3 Compliant
Style
T-Shirt
Pattern
Stripped
Cleaning and Care Instructions
Home Wash
Moisture-Wicking
Yes
Fabric Weight
4.1 oz
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Sleeve Type
Short

Description

Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Short, Sleeve Length 11 1/4 in, Size 5XL, Maximum Chest Size 64 in, Length 31 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.