Zoro Homepage

Safety Shirt, Polyester, Lime, 6XL

  • Mfr # 204CTLM-6X-LARGE LONG SLEEVE

  • Zoro # G403479943


product price: $42.69
/ea

Key Features

Size
6XL
Material
Polyester
Color
Lime
Length
32 in
Standards
ANSI/ISEA Type R Class 3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204CTLM-6X-LARGE LONG SLEEVE
Zoro #
G403479943
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Length
32 in
Sleeve Length
26 in
Maximum Chest Size
67 in

Details

Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Style
T-Shirt
Moisture-Wicking
Yes
Pattern
Stripped
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Fabric Weight
4.1 oz
Cleaning and Care Instructions
Home Wash
Sleeve Type
Long

Description

Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 26 in, Size 6XL, Maximum Chest Size 67 in, Length 32 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.