Safety Shirt, Polyester, Lime, M
Mfr # 204CTLM-MEDIUM LONG SLEEVE
Zoro # G903479986
product price: $43.15
/eaKey Features
Size
M
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204CTLM-MEDIUM LONG SLEEVE
Zoro #
G903479986
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Length
28 1/2 in
Sleeve Length
24 1/2 in
Maximum Chest Size
42 in
Details
Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Fabric Weight
4.1 oz
Cleaning and Care Instructions
Home Wash
Moisture-Wicking
Yes
Pattern
Stripped
Style
T-Shirt
Sleeve Type
Long
Description
Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 24 1/2 in, Size M, Maximum Chest Size 42 in, Length 28 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.