Safety Shirt, Polyester, Lime, S
Mfr # 104CTLM-SMALL
Zoro # G903479917
product price: $36.99
/eaKey Features
Size
S
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104CTLM-SMALL
Zoro #
G903479917
UPC #
-
Country of Origin
China
Dimensions
Size
S
Length
28 1/2 in
Sleeve Length
9 3/4 in
Maximum Chest Size
38 in
Details
Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Style
T-Shirt
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Fabric Weight
4.1 oz
Sleeve Type
Short
Pattern
Stripped
Cleaning and Care Instructions
Home Wash
Moisture-Wicking
Yes
Description
Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Short, Sleeve Length 9 3/4 in, Size S, Maximum Chest Size 38 in, Length 28 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.