Zoro Homepage

Safety Shirt, Polyester, Lime, S

  • Mfr # 204CTLM-SMALL LONG SLEEVE

  • Zoro # G303480032


product price: $43.15
/ea

Key Features

Size
S
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204CTLM-SMALL LONG SLEEVE
Zoro #
G303480032
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Length
27 1/2 in
Sleeve Length
24 1/2 in
Maximum Chest Size
38 in

Details

Item
Safety Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA Type R Class 3 Compliant
Fit
Comfort Fit
Style
T-Shirt
Pattern
Stripped
Cleaning and Care Instructions
Home Wash
Moisture-Wicking
Yes
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Sleeve Type
Long
Fabric Weight
4.1 oz

Description

Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 24 1/2 in, Size S, Maximum Chest Size 38 in, Length 27 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.