Non-ANSI Long Sleeve T-Shirt
- Mfr # 200BNT-LM-6X
- Zoro # G324201920
product price:Â
$
20.35
/ea
Key Features
Size
6XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200BNT-LM-6X
- Zoro #
- G324201920
- UPC #
- -
- Country of Origin
- Kenya
Dimensions
- Size
- 6XL
Details
- Color
- Hi-Vis Yellow
Description
100% polyester 140 gsm birdseye knit for durable, breathable wear, Lightweight and soft 4.1oz performance fabric for all-day comfort, Moisture-wicking design keeps wearer dry and focused, Odor-minimizing fabric stays fresh throughout the day, Left chest pocket provides convenient storage, UPF 35 sun protection , Non-ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.