Shop REFLECTIVE APPAREL
See all product information
Create Account
Non-ANSI Soft Shell Jacket with Brushed Fleece Lining
- Mfr # 451CT-BK-LG
- Zoro # G624205581
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451CT-BK-LG
- Zoro #
- G624205581
- UPC #
- -
- Country of Origin
- Kenya
- Color
- Black
Dimensions
- Size
- L
Description
100% polyester soft shell with brushed fleece lining for flexible durability and soft comfort, Water-resistant outer shell for protection against light rain and wet conditions, Athletic cut design provide a streamlined fit, Tunnel collar offers added neck protection against wind and cold, Zip front closure for easy on/off, Zippered chest cell phone pocket and zip closure pockets provide convenience, 2" retroreflective silver tape with 360 Deg reflective coverage enhances visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.