ST24025 24 x 25 in. Staple Tab Roll

  • Mfr # 592220

  • Zoro # G503998887


product price:  $57.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592220
Zoro #
G503998887
UPC #
716511520011
Country of Origin
United States

Description

Features
  • Double Bubble Foil Both Sides Staple Tab Reflective Insulation
  • Size - 24 in. x 25 ft.
  • Product Has Tabs On Both Sides For Easy Stapling To Joists Or Studs.
  • Dimension - 10.2 x 10.2 x 23.9 in.
  • Item Weight - 3.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.