Zoro Homepage
This item is Discontinued.
Reflexite American Flag Decal, Reflect, 14X7.75 18377

American Flag Decal, Reflect, 14X7.75 (Discontinued)

  • Mfr # 18377
  • Zoro # G402682641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18377
Zoro #
G402682641
UPC #
401136389422
Country of Origin
United States

Dimensions

Outside Diameter
0.05
Height
0.1
Length
14.25
Width
8

Details

Material
Polyester

Description

Self-adhesive retro-reflective flag decal adheres almost anywhere to show your patriotism and add additional visibility. Reflective flag decal measures 14"L X 7-3/4"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.