Zoro Homepage

Daybright Yellow Reflective Tape

  • Mfr # 22664

  • Zoro # G902683162


product price: $16.49
/ea

Key Features

Width
7.25
Length
7.25
Material
Daybright
Outside Diameter
0.4
Overall Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22664
Zoro #
G902683162
UPC #
401136389432
Country of Origin
United States

Dimensions

Width
7.25
Length
7.25
Outside Diameter
0.4
Overall Height
1.25

Details

Material
Daybright

Description

This Daybright Yellow Reflective Tape gives your vehicle superior visibility in daylight, nighttime and low-light conditions. This yellow reflective tape resists cracking, lifting, abrasion and impact to look like new long after application. This tape is tough, weather-resistant and withstands repeated high-pressure or hand washing. Compliant with FMVSS 217, FMVSS 131 and CSA D250 (Canada) specifications. .008" thick.

Select roll length and width from the drop-down menus above.

Need more options?Â

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.