
Daybright Yellow Reflective Tape
Mfr # 22666
Zoro # G002683178
product price: $34.75
/eaKey Features
Width
7
Length
7
Material
Daybright
Overall Height
2.1
Outside Diameter
0.51
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22666
Zoro #
G002683178
UPC #
401136389438
Country of Origin
United States
Dimensions
Width
7
Length
7
Overall Height
2.1
Outside Diameter
0.51
Details
Material
Daybright
Description
This Daybright Yellow Reflective Tape gives your vehicle superior visibility in daylight, nighttime and low-light conditions. This yellow reflective tape resists cracking, lifting, abrasion and impact to look like new long after application. This tape is tough, weather-resistant and withstands repeated high-pressure or hand washing. Compliant with FMVSS 217, FMVSS 131 and CSA D250 (Canada) specifications. .008" thick.
Select roll length and width from the drop-down menus above.
Need more options?Â
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.