Zoro Homepage

Daybright Yellow Reflective Tape

  • Mfr # 22667

  • Zoro # G002683161


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
7.25
Length
8.25
Material
Daybright
Outside Diameter
2
Overall Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22667
Zoro #
G002683161
UPC #
539112879435
Country of Origin
United States

Dimensions

Width
7.25
Length
8.25
Outside Diameter
2
Overall Height
2.25

Details

Material
Daybright

Description

This Daybright Yellow Reflective Tape gives your vehicle superior visibility in daylight, nighttime and low-light conditions. This yellow reflective tape resists cracking, lifting, abrasion and impact to look like new long after application. This tape is tough, weather-resistant and withstands repeated high-pressure or hand washing. Compliant with FMVSS 217, FMVSS 131 and CSA D250 (Canada) specifications. .008" thick.

Select roll length and width from the drop-down menus above.

Need more options?Â

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.