Zoro Homepage
This item is Discontinued.
Reflexite Amber Stick-on Reflectors E71-1949-024EA

Amber Stick-on Reflectors (Discontinued)

  • Mfr # E71-1949-024EA
  • Zoro # G302696403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E71-1949-024EA
Zoro #
G302696403
UPC #
401136389424
Country of Origin
United States

Dimensions

Width
2
Length
4
Outside Diameter
0.08
Overall Height
0.25

Details

Color
Amber
Material
Polyester

Description

These crack-resistant amber Stick-on Reflectors are a great way to replace damaged or missing plastic lens reflectors. Highly reflective material features a pressure-sensitive adhesive backing that sticks to most surfaces. Exceeds DOT and SAEJ594 requirements. Measures 2"H x 3-1/2"L. Pkg. of 20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.