Reflective Tape, PK20
Mfr # 3LTX6
Zoro # G4011883
product price: $14.15
/pk 20, $0.71/eaKey Features
Material
Polyester
Width
2 in
Length
4 in
Standards
ASAE S276.7
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LTX6
Zoro #
G4011883
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
4 in
Tape Strip Length
4 in
Thickness
8 mil
Tape Strip Width
2 in
Details
Item
Reflective Tape
Material
Polyester
Standards
ASAE S276.7
Shape
Rectangle
Color
Amber
Type
Construction
Application
Agriculture Vehicles
Backing Material
Polyester
Indoor or Outdoor Use
Outdoor
Product Form
Strip
Adhesive Material
Acrylic
Reflective Color
Amber
Description
Reflective Tape, Reflective Color Amber, Width 2 in, Length 4 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Outdoor, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.