Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick On Reflectors PK-RED, PK20

  • Mfr # 3LTX8

  • Zoro # G4830061


product price: $16.39
/pk 20, $0.82/ea

Key Features

Material
Crack resistant material
Standards
DOT, SAEJ594
Color
Red
Type
Pressure Sensitive
For Use With
Replace Damaged or Knocked off Plastic Lens Reflectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LTX8
Zoro #
G4830061
UPC #
-
Country of Origin
United States

Dimensions

Length
3 1/2 in
Width
2 in
Thickness
8 mil
Tape Strip Length
3 1/2 in
Tape Strip Width
2 in

Details

Item
Stick On Reflector
Material
Crack resistant material
Standards
DOT, SAEJ594
Color
Red
Type
Pressure Sensitive
For Use With
Replace Damaged or Knocked off Plastic Lens Reflectors
Shape
Rectangular
Application
Agriculture Vehicles
Adhesive Material
Acrylic
Reflective Color
Red
Backing Material
Polyester

Description

Stick On Reflector, Reflective Color Red, Width 2 in, Length 3 1/2 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.