Air Freshener, Diffuser, Fresh Linen, PK2
Mfr # RMD201-2AME
Zoro # G7116667
product price: $4.89
/pk 2, $2.45/eaKey Features
Fragrance
Fresh Linen
Type
Diffuser
Color
Blue
Features
Convenient car vent clips that easily attach to the air vents in your car, truck or SUV, using your vehicle's air system to eliminate odors* and disperse amazing scents
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMD201-2AME
Zoro #
G7116667
UPC #
012844091380
Country of Origin
China
Dimensions
Container Size
3 mL
Details
Fragrance
Fresh Linen
Item
Air Freshener
Type
Diffuser
Color
Blue
Features
Convenient car vent clips that easily attach to the air vents in your car, truck or SUV, using your vehicle's air system to eliminate odors* and disperse amazing scents
Product Form
Liquid
Container Type
Dispenser
Air Freshener Style
Vent Clip
Description
Air Freshener, Air Freshener Style Vent Clip, Container Type Dispenser, Container Size 3 mL, Fragrance Fresh Linen, Color Blue, Product Form Liquid, Features Convenient car vent clips that easily attach to the air vents in your car, truck or SUV, using your vehicle's air system to eliminate odors* and disperse amazing scents, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.