Zoro Homepage

Air Freshener, Fogger, White, Citrus

  • Mfr # 08202

  • Zoro # G7116615


product price: $10.79
/ea

Key Features

Type
Fogger
Color
White
Fragrance
Citrus
Features
Provides 360 Degrees degree air ventilation defense to help freshen your car interior
Container Size
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08202
Zoro #
G7116615
UPC #
012844082029
Country of Origin
China

Dimensions

Container Size
3 oz

Details

Type
Fogger
Color
White
Item
Air Freshener
Fragrance
Citrus
Features
Provides 360 Degrees degree air ventilation defense to help freshen your car interior
Product Form
Aerosol
Air Freshener Style
Diffuser
Container Type
Dispenser

Description

Air Freshener, Air Freshener Style Diffuser, Container Type Dispenser, Container Size 3 oz, Fragrance Citrus, Color White, Product Form Aerosol, Features Provides 360 Degrees degree air ventilation defense to help freshen your car interior

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.