Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap, 1 l, Antibacterial, Green, Foam

  • Mfr # ANT1L

  • Zoro # G316059195


product price: $20.79
/ea
Sold in multiples of 6 for $124.74

Key Features

Form
Foam
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANT1L
Zoro #
G316059195
UPC #
69124050070
Country of Origin
United States

Dimensions

Depth
10 in
Width
16 in

Details

Form
Foam

Description

Product formulated with Benzalkonium Chloride and showed a reduction of up to 99.999% for a variety of Gram positive and Gram negative bacteria.A modern Invigorating Citrus fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.Contains a skin mositurizer to help prevent drying and leaves the skin feeling smooth after use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.