Shop REFRESH YOUR CAR
See all product information
Create Account
Auto Air Freshener, PK2
- Mfr # RMD308-2AME
- Zoro # G023396989
product price:Â
$
3.55
/pk of 2, $1.78/ea
Key Features
Air Freshener Style
Diffuser
Color
Black
Air Freshener Duration
90 day
Container Size
1.06 oz
VOC Content Weight Percentage
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMD308-2AME
- Zoro #
- G023396989
- UPC #
- 012844098778
- Country of Origin
- China
- Air Freshener Style
- Diffuser
- Color
- Black
- Air Freshener Duration
- 90 day
- VOC Content Weight Percentage
- 0 %
- Item
- Air Freshener
- Product Form
- Liquid
- Features
- Reformulated Scented Oils Deliver a Richer Fragrance Experience
- Fragrance
- Lightning Bolt/Ice Storm
- Wire Color
- Black
Dimensions
- Container Size
- 1.06 oz
- Fits Chest Size
- Reformulated Scented Oils Deliver a Richer Fragrance Experience
Description
Air Freshener, Air Freshener Style Diffuser, Container Size 1.06 oz, Fragrance Lightning Bolt/Ice Storm, Color Black, VOC Content Weight Percentage 0 Percent, Product Form Liquid, Air Freshener Duration 90 day, Features Reformulated Scented Oils Deliver a Richer Fragrance Experience, Package Quantity 2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.