Shop REFRESH YOUR CAR
See all product information
Create Account
Auto Air Freshener, PK6
- Mfr # RVS308-6AME
- Zoro # G223396796
product price:Â
$
3.55
/pk of 6, $0.59/ea
Key Features
Features
Biodegradable
Product Form
Solid
Container Size
1.2 oz
Fragrance
Lightning Bolt/Ice Storm
VOC Content Weight Percentage
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVS308-6AME
- Zoro #
- G223396796
- UPC #
- 012844094329
- Country of Origin
- Viet Nam
- Item
- Air Freshener
- Features
- Biodegradable
- Product Form
- Solid
- Fragrance
- Lightning Bolt/Ice Storm
- VOC Content Weight Percentage
- 0 %
- Color
- Black
- Air Freshener Style
- Stick
- Air Freshener Duration
- 60 day
- Wire Color
- Black
Dimensions
- Container Size
- 1.2 oz
- Fits Chest Size
- Biodegradable
Description
Air Freshener, Air Freshener Style Stick, Container Size 1.2 oz, Fragrance Lightning Bolt/Ice Storm, Color Black, VOC Content Weight Percentage 0 Percent, Product Form Solid, Air Freshener Duration 60 day, Features Biodegradable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.