0344 Coverall Iron-Tuff Minus 50 Suit Navy Xl, Nylon, 400 den Fabric Weight, 31 in Inseam, Navy, XL
- Mfr # 0344RNAVXLG
- Zoro # G1235300
product price:Â
$
239.27
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0344RNAVXLG
- Zoro #
- G1235300
- UPC #
- 613983004851
- Country of Origin
- India
Dimensions
- Size
- XL
- Minimum Waist Size
- 40 in
- Tag Size
- 42 x 31
- Maximum Chest Size
- 48 in
- Maximum Waist Size
- 42 in
- Minimum Chest Size
- 46 in
- Minimum Height
- 5 ft 7 in
- Size-Body Type
- Regular
- Maximum Height
- 6 ft
- Fits Chest Size
- Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Coverall Iron-Tuff Minus 50 Suit Navy Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 46 in, Cuff Style Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.