0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 29 1/2 in Inseam, Navy, S
- Mfr # 0385RNAVSML
- Zoro # G6366087
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Fits Chest Size
- Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
- Fits Waist Size
- 28 to 30 in
- Minimum Chest Size
- 34 in
- Size-Body Type
- Regular
- Tag Size
- 30 x 29 1/2
- Minimum Waist Size
- 28 in
- Maximum Chest Size
- 36 in
- Maximum Waist Size
- 30 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.