0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 34 in Inseam, Navy, 3XL

  • Mfr # 0385TNAV3XL
  • Zoro # G6366437
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0385TNAV3XL
Zoro #
G6366437
UPC #
613983012801
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Fits Waist Size
48 to 50 in
Minimum Waist Size
48 in
Size-Body Type
Tall
Minimum Chest Size
54 in
Tag Size
50 x 32
Maximum Chest Size
56 in
Maximum Waist Size
50 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
34 in
Closure Type
Zipper and Snap
Gender
Men's
Series
0385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Standards
CE
Number of Outside Pockets
3
Hammer Loop
No
Lining Material
Nylon
Style
Bib Overall
Insulated for Cold Conditions
Yes
Fly Closure Type
Snap
Reinforced Locations
Heel, Pockets
Waist Closure
Snap
Back Type
Closed
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Includes Hammer Loop
No
Includes Suspenders
Yes
Temperature Rating
Down to -50 Degrees F
Includes Lining
Yes
Pocket Locations
Back, Front
Garment Type
Overalls
Shell Material
Nylon
Wire Color
Navy
Container Type
Bib Overall
Sensor Body Style
Bib Overall

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 34 in, Size 3XL, Size-Body Type Tall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.