Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0386 High Visibility Bib Overall, Nylon, 11.25 oz Fabric Weight, Navy, S

  • Mfr # 0386RNAVSML

  • Zoro # G1237349


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Navy
Features
400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
Insulated for Cold Conditions
Yes
Fabric Weight
11.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386RNAVSML
Zoro #
G1237349
UPC #
613983013235
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
28" to 30"
Fits Chest Size
34" to 36"
Size-Body Type
Regular
Minimum Waist Size
28 in
Reflective Stripe Width
2 in
Maximum Waist Size
30 in

Details

Item
High Visibility Bib Overall
Material
Nylon
Color
Navy
Features
400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
Insulated for Cold Conditions
Yes
Fabric Weight
11.25 oz
Waterproof
Water Repellant
Insulated
Yes
Inseam
29 1/2 in
Gender
Men's
Number of Outside Pockets
3
Will Fit Over Boots
Yes
Secondary Hazard
Cold-Condition Insulated
Fly Closure Type
Snap
Temperature Rating
Down to -50 Degrees F
Style
Bib Overall
Includes Suspenders
Yes
Water-Resistant
Yes
Garment Features
Reflective Chest Stripe
ANSI Class
Not Rated
Pocket Locations
Back, Front
Series
0386
Waist Closure
Snaps
Includes Lining
No
Wind-Resistant
Yes
Reflective Stripe Locations
Legs, Waist
Insulation Material
Polyester

Description

Overall Visibility High Bib Navy Small, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snaps, Number of Outside Pockets 3, Size S, Inseam 29 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 30 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 28 in, Fabric Weight 11.25 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.