Shop REFRIGIWEAR

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 30 in Inseam, Navy, 3XL Short

  • Mfr # 0385SNAV3XL
  • Zoro # G6366281

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
30 in
Closure Type
Zipper and Snap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0385SNAV3XL
Zoro #
G6366281
UPC #
613983012702
Country of Origin
Viet Nam
Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
30 in
Closure Type
Zipper and Snap
Gender
Men's
Series
0385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Standards
CE
Lining Material
Nylon
Hammer Loop
No
Number of Outside Pockets
3
Style
Bib Overall
Fly Closure Type
Zippers with Snap-Close Storm Flap
Temperature Rating
-50 Degrees F
Includes Suspenders
Yes
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Insulated for Cold Conditions
Yes
Includes Hammer Loop
No
Includes Lining
Yes
Reinforced Locations
Heel, Pockets
Pocket Locations
Back, Front
Shell Material
Nylon
Wire Color
Navy
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Nylon

Dimensions

Size
3XL Short
Fits Chest Size
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Fits Waist Size
48 to 50 in
Minimum Chest Size
54 in
Size-Body Type
Short
Maximum Chest Size
56 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 30 in, Size 3XL, Size-Body Type Short

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.