This item is Discontinued.

Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 1/2 in Inseam, Sage, 4XL 0385RSAG4XL

This item is Discontinued.

Refrigiwear

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 1/2 in Inseam, Sage, 4XL (Discontinued)

Mfr # 0385RSAG4XL
Zoro # G6366211
UPC # 613983012900
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0385RSAG4XL
Zoro #
G6366211
UPC #
613983012900
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
52 to 54 in
Fits Chest Size
58 in to 60 in
Minimum Waist Size
52 in
Tag Size
54 x 32 1/2
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Regular

Details

Item
Insulated Bib Overalls
Color
Sage
Material
Nylon
Fabric Weight
6 oz
Inseam
32 1/2 in
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Lining Material
Nylon
Standards
CE
Number of Outside Pockets
3
Hammer Loop
No
Style
Bib Overall
Back Type
Closed
Garment Type
Overalls
Pocket Locations
Back, Front
Fly Closure Type
Snap
Waist Closure
Snap
Includes Hammer Loop
No
Insulated for Cold Conditions
Yes
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Includes Suspenders
Yes
Temperature Rating
Down to -50 Degrees F
Reinforced Locations
Heel, Pockets
Includes Lining
Yes

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.