385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, Navy, XS

  • Mfr # 0385SNAVXSM

  • Zoro # G7602866


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0385SNAVXSM
Zoro #
G7602866
UPC #
613983101598
Country of Origin
United States

Dimensions

Size
XS

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets
3
Lining Material
Nylon
Standards
CE

Description

The High Bib Overall has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a high front and back, adjustable heavy-duty 2" elastic suspenders and insulated pockets - 2 in the front and 1 in the back. It is available in navy or sage sizes S-5XL regular, S-5XL short and M-5XL tall.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.