Zoro Homepage

3XL Vest Hi-Vis Iron-Tuff Lime

  • Mfr # 0399RHVL3XLL2

  • Zoro # G3292549


product price: $101.50
/ea
Free Shipping & Returns

Key Features

Color
Lime
Material
Nylon
Standards
ANSI Class 2, CE Certified
Features
Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape
Waterproof
Water Repellant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0399RHVL3XLL2
Zoro #
G3292549
UPC #
613983016915
Country of Origin
United States

Dimensions

Size
3XL

Details

Item
3XL Vest Hi-Vis Iron-Tuff Lime
Color
Lime
Material
Nylon
Standards
ANSI Class 2, CE Certified
Features
Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape
Waterproof
Water Repellant

Description

The HiVis Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell with a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes and it has storm flaps over all zippers, bound seams to seal out drafts and extend durability. It is ANSI Class 2 Compliant and has reflective tape around chest and back. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in fluorescent orange or lime-yellow and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.