54 Gold Bib Overalls, Nylon, 250 g Fabric Weight, Green, 4XL
- Mfr # 7354RGRN4XL
- Zoro # G2230782
product price:
$
286.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Green
Material
Nylon
Fabric Weight
250 g
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7354RGRN4XL
- Zoro #
- G2230782
- UPC #
- 613983142027
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Bib Overalls
- Color
- Green
- Material
- Nylon
- Fabric Weight
- 250 g
- Gender
- Men's
- Series
- 54 Gold
- Features
- Number of Pockets
- 4
- Lining Material
- Graphene
- Includes Lining
- Yes
- Insulated for Cold Conditions
- Yes
Description
These overalls raised the bar for comfort with our new WarmPlus graphene lining which is super lightweight and super warm. This honeycomb gold printed lining heats up faster than other linings and is 24% warmer, too. With our lightweight AirBlaze insulation in the mix, you have a combination that protects well below zero without being bulky. The 54 Gold Bib Overalls are made from tough material that doesn’t make a lot of noise while you work, so you can focus on the task at hand and not the rustle of your gear rubbing together every time you move. With Performance-Flex at the knees for better movement, you’re set to tackle your to-do list all in one warm and durable pair of overalls. It’s time to upgrade to the Gold Standard. The 54 Gold Collection features a combination of classic designs with modern innovations that withstand the harshest conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.