
6 in Composite Toe Hiker, 5.5, Leather, Black, 1240
Mfr # 1240CRBLK055
Zoro # G7605718
product price: $214.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Size
5.5
Style Number
1240
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1240CRBLK055
Zoro #
G7605718
UPC #
613983115076
Country of Origin
China
Dimensions
Size
5.5
Details
Item
6 in Composite Toe Hiker
Toe Type
Composite
Color
Black
Style Number
1240
Waterproof
Yes
Upper Material
Leather
Description
Tackle any job with the PolarForce Hiker. Combining the popular hiker style with a multitude of features, the PolarForce Hiker is a versatile work boot that is great for a number of job functions. Keeps you dry and warm down to -30°F with 800g of Thinsulate Ultra and waterproof 6" nylon/leather upper. Fight foot fatigue and injury with the exclusive RefrigiWear VitaComfort system. It features Vibram Q765 Dual Density outsole with IceTrek, ASTM composite safety toe, ankle and heel support, rubber toe guard, and HiVis reflective trim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.