6 in Composite Toe Hiker, 8, Leather, Black, 1240

  • Mfr # 1240CRBLK080

  • Zoro # G7605623


product price: $204.38
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Size
8
Style Number
1240
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240CRBLK080
Zoro #
G7605623
UPC #
613983115120
Country of Origin
China

Dimensions

Size
8

Details

Item
6 in Composite Toe Hiker
Toe Type
Composite
Color
Black
Style Number
1240
Waterproof
Yes
Upper Material
Leather

Description

Tackle any job with the PolarForce Hiker. Combining the popular hiker style with a multitude of features, the PolarForce Hiker is a versatile work boot that is great for a number of job functions. Keeps you dry and warm down to -30°F with 800g of Thinsulate Ultra and waterproof 6" nylon/leather upper. Fight foot fatigue and injury with the exclusive RefrigiWear VitaComfort system. It features Vibram Q765 Dual Density outsole with IceTrek, ASTM composite safety toe, ankle and heel support, rubber toe guard, and HiVis reflective trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.