
8 in Composite Toe Boot, 8, Leather, Black, 1140
Mfr # 1140CRBLK080
Zoro # G7606208
product price: $243.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
1140
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140CRBLK080
Zoro #
G7606208
UPC #
613983114444
Country of Origin
China
Dimensions
Size
8
Details
Item
8 in Composite Toe Boot
Toe Type
Composite
Color
Black
Style Number
1140
Waterproof
Yes
Upper Material
Leather
Description
Part of the PolarForce collection, the PolarForce Max boots match the collection in comfort rating, style and features. Get less foot fatigue while tackling tough jobs thanks to the performance polyurethane shell that keeps the boot lightweight and durable along with RefrigiWear's exclusive VitaComfort system. Added safety in multiple conditions with waterproof leather upper, plus anti-slip RefrigiWear outsole that is electrical hazard compliant. It features 800g of Thinsulate Ultra insulation with added warmth from Dri-Blaze lining, 8" leather upper, ASTM composite safety toe, rubber heel plate, and the boot is waterproof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.