Zoro Homepage

8 in Composite Toe Boot, 9, Leather, Black, 1140

  • Mfr # 1140CRBLK090

  • Zoro # G7607224


product price: $243.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Style Number
1140
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140CRBLK090
Zoro #
G7607224
UPC #
613983114468
Country of Origin
China

Dimensions

Size
9

Details

Item
8 in Composite Toe Boot
Toe Type
Composite
Color
Black
Style Number
1140
Waterproof
Yes
Upper Material
Leather

Description

Part of the PolarForce collection, the PolarForce Max boots match the collection in comfort rating, style and features. Get less foot fatigue while tackling tough jobs thanks to the performance polyurethane shell that keeps the boot lightweight and durable along with RefrigiWear's exclusive VitaComfort system. Added safety in multiple conditions with waterproof leather upper, plus anti-slip RefrigiWear outsole that is electrical hazard compliant. It features 800g of Thinsulate Ultra insulation with added warmth from Dri-Blaze lining, 8" leather upper, ASTM composite safety toe, rubber heel plate, and the boot is waterproof.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.