Zoro Homepage

8 in Composite Toe Hiker, 12, Leather, Black, 1250

  • Mfr # 1250CRBLK120

  • Zoro # G7610776


product price: $247.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Style Number
1250
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250CRBLK120
Zoro #
G7610776
UPC #
613983135708
Country of Origin
China

Dimensions

Size
12

Details

Item
8 in Composite Toe Hiker
Toe Type
Composite
Color
Black
Style Number
1250
Upper Material
Leather

Description

Get the perfect fit with the new Extreme Hiker Boots featuring the Boa Fit System. When you’re working in extreme cold conditions, you don’t want to take your gloves off to adjust your boots. With the Boa Fit System, you don’t have to. Use the dial to tighten and loosen without compromising protection. Long shifts in tough conditions won’t knock you down. Stay on your feet all day. Bring on tough days in harsh conditions with the newest edition to our Extreme Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.