
8 in Composite Toe Work Boot, 10, Leather, Brown, 1230
Mfr # 1230CRBRN100
Zoro # G2230021
product price: $208.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Brown
Style Number
1230
Series
Ice Viking
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230CRBRN100
Zoro #
G2230021
UPC #
613983143000
Country of Origin
China
Dimensions
Size
10
Details
Item
8 in Composite Toe Work Boot
Toe Type
Composite
Color
Brown
Style Number
1230
Series
Ice Viking
Waterproof
Yes
Upper Material
Leather
Description
It takes a warrior to slay the cold – get the right armor. Stay safe and comfortable battling the freezing temps with enhanced visibility accents and premium leather that locks in warmth. Waterproof to fight off the elements and built with an anti-slip RefrigiWear® outersole to keep you on your toes so you get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.