Zoro Homepage

8 in Composite Toe Work Boot, 8.5, Leather, Brown, 1230

  • Mfr # 1230CRBRN085

  • Zoro # G2231281


product price: $208.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Brown
Style Number
1230
Series
Ice Viking
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230CRBRN085
Zoro #
G2231281
UPC #
613983142973
Country of Origin
China

Dimensions

Size
8.5

Details

Item
8 in Composite Toe Work Boot
Toe Type
Composite
Color
Brown
Style Number
1230
Series
Ice Viking
Waterproof
Yes
Upper Material
Leather

Description

It takes a warrior to slay the cold – get the right armor. Stay safe and comfortable battling the freezing temps with enhanced visibility accents and premium leather that locks in warmth. Waterproof to fight off the elements and built with an anti-slip RefrigiWear® outersole to keep you on your toes so you get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.