Zoro Homepage

9 in Composite Toe Boot, 10, Leather, Brown, 1210

  • Mfr # 1210CRBRN100

  • Zoro # G7602543


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Brown
Style Number
1210
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210CRBRN100
Zoro #
G7602543
UPC #
613983133940
Country of Origin
China

Dimensions

Size
10

Details

Item
9 in Composite Toe Boot
Toe Type
Composite
Color
Brown
Style Number
1210
Waterproof
Yes
Upper Material
Leather

Description

The Barrier Boot features self-locking zipper and folding closure for better comfort and fit. They also have leather pull tabs for easier on-off and a rubber heel plate. They use a gravity-fed moisture management system and are electrical hazard compliant. Available in brown, full sizes 7-14 and half sizes 8.5-11.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.