Zoro Homepage

9 in Composite Toe Winter Boot, 12, Leather, Black, 1700

  • Mfr # 1700CRBLK120

  • Zoro # G7603873


product price: $300.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700CRBLK120
Zoro #
G7603873
UPC #
613983133629
Country of Origin
China

Dimensions

Size
12

Details

Item
9 in Composite Toe Winter Boot
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Leather

Description

The Extreme Pac Boot features 600g of DRI-BLAZE lining insulation. It has a 9" leather/nylon upper and anti-slip RefrigiWear outsole. It uses the Boa System for lacing with the innovative lightweight BOA M4 dial. Easily adjust fit without removing your gloves. Waterproof. Rubber heel plate. Gravity-fed moisture management system. Electrical hazard compliant. Available in black, full sizes 7-14.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.